Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
MILWAUKEE 48899380 STEP DRILL COBALT ALCRN M6-M32 (1PC)
MILWAUKEE 48899380 STEP DRILL COBALT ALCRN M6-M32 (1PC)
Helicoidal HSS drill bit with cylindrical tail Milwaukee
References
milwaukee:
48899380
rubix:
395A6394
manufacturer :
48899380
ean:
0045242567652
Product details
Technical specifications
Product details : MILWAUKEE 48899380 STEP DRILL COBALT ALCRN M6-M32 (1PC)
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
153.53
excl. VAT
/
Each
£
184.24
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
DORMER A1001.2 JOBBER DRILL 1.20 MM 5966686
TITEX A1622-NO15 DEEP HOLE DRILLS HSS-E TYPE UFL 5062505
DORMER A5103.3 JOBBER DRILL 3.30 MM 5970439
GUHRING 00245 007.400 TWIST DRILLS
GUHRING 00506 003.200 DRILLS OTHER 9005060032000
TITEX A1154TFT-3.4 DRILLS TYP VA INOX 5200095
GUHRING 00236 003.500 TWIST DRILLS
GUHRING 00605 010.320 HSS/HSCO COATED DRILLS 9006050103200
TITEX A1244-1/64IN JOBBER DRILLS HSS/HSS-E 5060317
CUTLINE DRILL - HSS CO5% JOBBER OZMD MM 10.1 862204
DORMER A1008.7 JOBBER DRILL 8.70 MM 5967956
DORMER A1178.4 STUB DRILL 8.40 MM 5968161
GUHRING 00659 004.700 HSS/HSCO COATED DRILLS 9006590047000
TITEX A1222-12 DEEP HOLE DRILLS HSS-E TYPE UFL 5059433
GUHRING 00208 002.100 HSS/HSCO COATED DRILLS 9002080021000