DORMER A9401.3 SERIES DRILL 1.30 MM 5973060


Metal drills A940

References
dormer:A9401.3
rubix:2011930
ean:7320760053645
PFX Drill 1.30 mm DIN 340
brand logo
Technical specifications
Drilling diameter1.3 mm
Total length65 mm
Length of cut41 mm
See all Specifications

Product details : DORMER A9401.3 SERIES DRILL 1.30 MM 5973060


HSS-E long production drill with cylindrical shaft DIN 340 130° uncoated 10xD for steel <1620 N/mm ². Stainless steel. Titanium and titanium alloys. Nickel and nickel alloys and aluminium alloys Si <0.5%.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• alloy steel hardened and tempered steel (> 350 HB >1200<1620 N/mm²)
• stainless machining steel (<250 HB <850 N/mm²)
• stainless steel - austenitic (<320 HB <1100 N/mm²)
• stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• Titanium alloyed (<270 HB <900 N/mm²)
• Titanium alloy (>270<350 HB >900<1250 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)

Technical specifications


Attributes
Drilling diameter1.3 mm
Total length65 mm
Length of cut41 mm
Din standardDIN / ANSI
Ratio of diameter to length of drill hole10xD
Body materialHSS-E
SharpeningStandard
Tip angle130 °
Internal coolingNo
Tail diameter1.3 mm
Show UNSPSC/ECL@SS
£ 14.63 excl. VAT
/ Each
£ 17.56 incl. VAT
  • Usually arrives within 14 working days