DORMER A9767.5X225 DRILL 7.50 MM 5973220


Metal drills A976

References
dormer:A9767.5X225
rubix:404848
ean:7320760148648
PFX Drill 7.50 mm DIN 1869/1
brand logo
Technical specifications
Drilling diameter7.5 mm
Total length225 mm
Length of cut155 mm
See all Specifications

Product details : DORMER A9767.5X225 DRILL 7.50 MM 5973220


HSS-E Extra long spiral drill with cylindrical shaft DIN 1869/1 PFX 130° uncoated 15xD for steel <1620 N/mm ².

Applications

• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• alloy steel hardened and tempered steel (> 350 HB >1200<1620 N/mm²)

Technical specifications


Attributes
Drilling diameter7.5 mm
Total length225 mm
Length of cut155 mm
Din standardDIN 1869/1
Ratio of diameter to length of drill hole15xD
Body materialHSS
SharpeningStandard
Tip angle130 °
Internal coolingNo
Tail diameter7.5 mm
Show UNSPSC/ECL@SS
£ 67.76 excl. VAT
/ Each
£ 81.31 incl. VAT
  • Usually arrives within 14 working days