References
Milwaukee:HSSGC 10.0 X 133 - 1 PC
Rubix:113A7906
Manufacturer :4932363279
EAN:4002395333394


Technical specifications
| Drilling diameter | 10 mm |
|---|---|
| Total length | 133 mm |
| Length of cut | 87 mm |
Product details : MILWAUKEE HSS10MMX133MMCOBALT 4932363279
Metal drill bits ground from solid, extremely heat resistant 5% cobalt-alloyed high speed steel produced according to DIN 338. Suitable for drilling high alloy content steels and metals with tensile strengths over 1000 N/mm² like stainless steel. QUAD EDGE™ Tip: unique combination of 135° split point and four cutting edges: 135° split point allows for precise & fast drilling start without walking. Four cutting edges create smaller chips to prevent heat build up for longer life. Variable flute geometry: For faster material ejection. Helps the bit run cooler and prevent it from burning out faster. Enhanced tapered web: Wider core towards the shank of the drill bit. Strengthens the core to increase overall flute durability. 3-flat shank from ⌀ 5 mm for better grip and prevents chuck slippage. Colour: bronze.
Technical specifications
Attributes
| Drilling diameter | 10 mm |
|---|---|
| Total length | 133 mm |
| Length of cut | 87 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Ratio of diameter to length of drill hole | 13.3 |
| Direction of cutting | right |
| Body material | hss-co |
| Cutting material | hss-co |
| Tip angle | 135 ° |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 8.20 excl. VAT
/ Each
£ 9.84 incl. VAT
- Usually arrives within 14 working days