DOR CARBIDE DRILL 16.0


Metal drills R123

References
dormer:R12216.0
rubix:1061226
ean:7320760114667
Centre Drill 16.00 mm Dormer norm
brand logo
Technical specifications
Drilling diameter16 mm
Total length115 mm
Length of cut34 mm
See all Specifications

Product details : DOR CARBIDE DRILL 16.0


VHM NC-centring drill with cylindrical shaft 90° uncoated 1XD for steel <1620 N/mm² and hardened steel 49-63 HRc. Stainless steel. Cast iron Titanium and nickel alloys. Copper and brass alloys. Aluminium-Magnesium alloys and thermo-and duraplasts.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (> 150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Ductile cast iron/malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Extra-strong bronze (<470 HB <1500 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Aluminium alloyed Silicon >10% whisker reinforced Aluminium-alloys Magnesium-alloys (<120 HB <400 N/mm²)
• Duraplastics
• Reinforced plastic materials

Technical specifications


Attributes
Drilling diameter16 mm
Total length115 mm
Length of cut34 mm
Din standardStandard
Ratio of diameter to length of drill hole1xD
Tip angle90 °
Internal coolingNo
Show UNSPSC/ECL@SS
£ 145.80 excl. VAT
/ Each
£ 174.96 incl. VAT
  • Usually arrives within 14 working days