DORMER R45310.3 DRILL 10.30 MM 5979950


Metal drills R453

References
dormer:R45310.3
rubix:1301157
ean:7320760613894
MPX Drill 10.30 mm DIN 6537L
brand logo
Technical specifications
Drilling diameter10.3 mm
Total length118 mm
Length of cut70 mm
See all Specifications

Product details : DORMER R45310.3 DRILL 10.30 MM 5979950


VHM short Spiral Drill with DIN 6535 HA shaft and cooling channels DIN 6537 L MP-X 140° TiAlN coated 5xD for steel <1620 N/mm ². Stainless Steel <850 N/mm ². Cast iron. Titanium. Copper and aluminium alloys.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Ductile cast iron/malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Extra-strong bronze (<470 HB <1500 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
• aluminium alloyed Silicon >10% whisker reinforced aluminium-alloys magnesium-alloys (<120 HB <400 N/mm²)
• Duraplastics
• Reinforced plastic materials

Technical specifications


Attributes
Drilling diameter10.3 mm
Total length118 mm
Length of cut70 mm
Din standardDIN 6537 L
Ratio of diameter to length of drill hole5xD
SharpeningStandard
TailCylindrical
Tip angle140 °
Machining materialSteels, stainless steels, cast iron, copper, aluminium
Internal coolingYes
Show UNSPSC/ECL@SS
£ 136.50 excl. VAT
/ Each
£ 163.80 incl. VAT
  • Usually arrives within 14 working days