TITEX DC150-03-10.100D0-WJ30RE SOLID CARBIDE DRILL 7287679
Solid carbide twist drills
See technical informationReferences
Walter Titex:DC150-03-10.100D0-WJ30RE
Rubix:2592968
Manufacturer :7287679
EAN:4031132400440
Product details : TITEX DC150-03-10.100D0-WJ30RE SOLID CARBIDE DRILL 7287679
Solid carbide twist drills DC150-03-20.000D0-WJ30RE
Solid carbide twist drills • Perform • DIN 6537 K • 3xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.3976in
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.3976in
Technical specifications
Attributes
| Drilling diameter | 10.1 mm |
|---|---|
| Total length | 102 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 118.22 excl. VAT
/ Each
£ 141.86 incl. VAT
- Usually arrives within 14 working days
