Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-09.600D1-WJ30RE SOLID CARBIDE DRILL 7287833
TITEX DC150-05-09.600D1-WJ30RE SOLID CARBIDE DRILL 7287833
Solid carbide drills with coolant-through
References
walter titex:
DC150-05-09.600D1-WJ30RE
rubix:
2593368
manufacturer :
7287833
ean:
4031132401973
Technical specifications
Drilling diameter
9.6
mm
Total length
103
mm
Product details
Technical specifications
Product details : TITEX DC150-05-09.600D1-WJ30RE SOLID CARBIDE DRILL 7287833
Solid carbide drills with coolant-through DC150-05-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 L • 5xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.378in
Technical specifications
Attributes
Drilling diameter
9.6
mm
Total length
103
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
90.38
excl. VAT
/
Each
£
108.46
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
DORMER R0239.5 R023 9.50 mm CARBIDE TiN TIP STUB DRILL DIN6539 8403055
TITEX DC150-05-07.700A0-WJ30TA SOLID CARBIDE DRILL 7462121
TITEX DC150-12-05.550A1-WJ30TA DRILLS8-12 X DC PERFORM 6618779
TITEX DC150-03-05.100D0-WJ30RE SOLID CARBIDE DRILL 7287644
GUHRING 05510 008.400 RATIO DRILL/COOLING SOLID CARBIDE 8.400MM
SANDVIK R840-0610-70-A1A1220 SC DRILLS CORODRILL 5747134
SANDVIK 860.1-0635-020A1-SM 1210 7798273
SANDVIK 860.1-0992-031A1-PMP1BM SC DRILLS CORODRILL 8151330
SANDVIK 860.1-1325-038A1-GMX1BM SC DRILLS CORODRILL 7781517
SANDVIK 860.1-0500-037A1-PMP1BM SC DRILLS CORODRILL 8151147
SANDVIK 860.1-0560-045A1-GMX1BM SC DRILLS CORODRILL 7781824
SANDVIK 860.1-0400-018A1-PMP1BM SC DRILLS CORODRILL 8151108
DORMER R4584.2 DRILL 4.20 MM 5981137
TITEX DC150-05-05.400D1-WJ30RE SOLID CARBIDE DRILL 7287790
SANDVIK R840-1429-50-A1A1220 SC DRILLS CORODRILL 5748464