FACOM 101.6PB ADJUSTABLE WRENCH 6IN QUICK ADJUST METAL
Metal quick-adjusting wrench
See technical informationReferences
Facom:101.6PB
Rubix:270A2242
EAN:3662424092350



Product details : FACOM 101.6PB ADJUSTABLE WRENCH 6IN QUICK ADJUST METAL
Time saving: easy and quick adjustment of the movable jaw on the nut thanks to the adjustment wheel.
3 steps:
- pull the wheel: the movable jaw is released instantly.
- move the movable jaw by hand to adjust to the desired size.
- if necessary, use the wheel in the traditional way to adjust very finely.
2 to 3 times faster than a standard wrench.
• Fine profile jaws for better accessibility.
• Extra wide opening for greater versatility.
• Graduation in mm on one side.
• Presentation: polished chrome body.
3 steps:
- pull the wheel: the movable jaw is released instantly.
- move the movable jaw by hand to adjust to the desired size.
- if necessary, use the wheel in the traditional way to adjust very finely.
2 to 3 times faster than a standard wrench.
• Fine profile jaws for better accessibility.
• Extra wide opening for greater versatility.
• Graduation in mm on one side.
• Presentation: polished chrome body.
Technical specifications
Attributes
| Opening | 23 |
|---|---|
| Length | 150 mm |
| Type | adjustable wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 20.33 excl. VAT
/ Each
£ 24.40 incl. VAT
- In stock: Next day delivery
