STAHLWILLE 3/8 INCH DRIVE X 15/16 AF CROW-RING
440a series CROW-RING spanners
See technical informationSee documentsReferences
Stahlwille:02490046
Rubix:4527125
EAN:4018754004591



Documents
Product details : STAHLWILLE 3/8 INCH DRIVE X 15/16 AF CROW-RING
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x35x46 mm |
|---|---|
| Logistic Weight | 63 g |
| Opening | 15/16' |
| Length | 47.2 mm |
| Type | crow foot wrench |
| Finishing | chromed |
| Diameter | 24.6 mm |
Show UNSPSC/ECL@SS
£ 63.86 excl. VAT
/ Each
£ 76.63 incl. VAT
- Usually arrives within 14 working days
