Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 42050065 65MM STRIKING FACE RING WRENCH
STAHLWILLE 42050065 65MM STRIKING FACE RING WRENCH
Face Ring Spanner
References
stahlwille:
42050065
rubix:
2018331
ean:
4018754024308
Technical specifications
Opening
65
Length
290
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 42050065 65MM STRIKING FACE RING WRENCH
Technical specifications
Attributes
Logistics dimensions (L x W x H)
29
x
101
x
290
mm
Logistic Weight
2045
g
Opening
65
Length
290
mm
Weight
2100
g
Finishing
other
Type
box wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
141.75
excl. VAT
/
Each
£
170.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
STAHLWILLE 40093232 16 SERIES COMBINATION SPANNER OPEN-BOX SMALL 3.2MM
FACOM 44.26X28 44 OPEN END JAW SPANNERS METRIC 26 X 28MM
BAHCO 9035 ERGO 55MM ADJUSTABLE WRENCH RUBBER HANDLE PHOS FINISH 324MM
FAG LOCKNUT-SOCKET-KM3 KM3 SOCKET WRENCH LOCKNUT.SOCKET.KM3
GEDORE 30MMVDEOPENENDSPANER VDE 894 30
BAHCO 894M-60 OPEN END WRENCH
FACOM METRIC OPEN END WRENCH 24 X 27MM - SAFETY LOCK SYSTEM
KNIPEX 980017 OPEN JAW WRENCHES
STAHLWILLE 02200042 3/8 INCH DRIVE X 42MM CROW FOOT SPANNER
GEDORE 32MM CROWFOOTSPANNER 3114 32
STAHLWILLE 01190008 1/4 INCH DRIVE X 8MM CROW RING SPANNER
STAHLWILLE 02200017 3/8 INCH DRIVE X 17MM CROW FOOT SPANNER
STAHLWILLE 40061313 13 MM SMALL DOE SPANNER ELEC
FACOM STUBBY RING STOP RATCHETING 12 POINT COMBINATION WRENCH 10MM
FACOM ANG.SOCK.WREN 75.14