References
Draper:37522
Rubix:382A1832
Manufacturer :37522
EAN:5010559375226

Product details : DRAPER 37522 11MM SINGLE OPEN ENDED SPANNER
Forged from chrome vanadium steel with head angle set at 15°. Raised collar around jaw. Hardened, tempered and black phosphate finish. Especially suitable for use in areas where chemicals and chrome plate can give off poisonous fumes.
Technical specifications
Attributes
| Opening | 11mm |
|---|---|
| Length | 122 mm |
| Type | open-end wrench |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 1.08 excl. VAT
/ Each
£ 1.30 incl. VAT
- Delivery usually within ( 7 ) days
