Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Threaded rods, stud bolts, helicoils and spacers
Coil thread tools
Coil thread tools
HELICOIL METRIC STRAIGHT FLUTE PLUG M10 X 1.5 100150P
HELICOIL METRIC STRAIGHT FLUTE PLUG M10 X 1.5 100150P
Metric coarse Straight flute
References
helicoil:
100150P
rubix:
1388689
Technical specifications
Threading diameter
10
mm
Thread-cutting pitch
1.5
mm
Product details
Technical specifications
Product details : HELICOIL METRIC STRAIGHT FLUTE PLUG M10 X 1.5 100150P
Technical specifications
Attributes
Threading diameter
10
mm
Thread-cutting pitch
1.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
86.98
excl. VAT
/
Each
£
104.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
HELICOIL 01803000000 EXTRACTION HAND TOOL SIZE 0
HELICOIL 9863-06 01500167700 6UNF INS TOOL THRD MANDREL
HELICOIL 030050S METRIC HIGH SPIRAL FLUTE BOTTOM M3.0 X 0.5
HELICOIL 01500110900 M10 X 1.25 INS TOOL THRD MANDREL
HELICOIL 030050P METRIC STRAIGHT FLUTE PLUG M3.0 X 0.5
ARMEG ERT04.0 4.0MM RE-THREADER - STANDARD REACH (L)97 MM
ROEBUCK 869316 INSERT TOOLS G-COIL N.1 M2.5X45
HELICOIL 01500169700 10UNF INS TOOL TYPE H-PSG
HELICOIL 01500168600 UNC 8-32 TOOL II
HELICOIL METRIC M6 X 1 TOOL II METAL
ROEBUCK 869329 INSERT TOOLS G-COIL N.14 M12X125
HELICOIL 3FS UNF HIGH SPIRAL FLUTE BOTTOM 10-32
HELICOIL 01500408000 M8 X 1.25 INS TOOL TYPE H-PM
ROEBUCK 869318 INSERT TOOLS G-COIL N.3 M4X70
HELICOIL 025045P METRIC STRAIGHT FLUTE PLUG M2.5 X 0.45