Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Threaded rods, stud bolts, helicoils and spacers
Coil thread tools
Coil thread tools
HELICOIL 01500168600 UNC 8-32 TOOL II
HELICOIL 01500168600 UNC 8-32 TOOL II
Unified coarse
References
helicoil:
01500168600
rubix:
1388507
Technical sheet / Technical file
Product details
Technical specifications
Product details : HELICOIL 01500168600 UNC 8-32 TOOL II
Manual installation tool with prewinder for HELICOIL® Classic and HELICOIL® Plus. Only required for HELICOIL® Plus for fine screw threads and special applications.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
130.77
excl. VAT
/
Each
£
156.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
V-COIL THREAD INSERT TAP 3015 M10 X 1.50
BOELLHOFF 01803010000/10 HELICOIL EXTRACTING TOOL HAND SIZE 1
HELICOIL 01803010000 EXTRACTION HAND TOOL SIZE 1
ROEBUCK 869317 INSERT TOOLS G-COIL N.2 M3X50
ARMEG ERT04.0 4.0MM RE-THREADER - STANDARD REACH (L)97 MM
HELICOIL 01500169700 10UNF INS TOOL TYPE H-PSG
HELICOIL METRIC STRAIGHT FLUTE PLUG M10 X 1.5 100150P
ROEBUCK 869323 INSERT TOOLS G-COIL N.8 M8X125
ROEBUCK 869325 INSERT TOOLS G-COIL N.10 M10X125
HELICOIL 120175B METRIC STRAIGHT FLUTE BOTTOM M12 X 1.75
HELICOIL 060100V METRIC SPIRAL POINT PLUG M6 X 1
ROEBUCK 869319 INSERT TOOLS G-COIL N.4 M5X80
ROEBUCK 869321 INSERT TOOLS G-COIL N.6 M7X100
HELICOIL 020040P METRIC STRAIGHT FLUTE PLUG M2 X 0.4
HELICOIL 01414120152/10 METRIC HIGH SPIRAL FLUTE BOTTOM M12 X 1.75