Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Threaded rods, stud bolts, helicoils and spacers
Coil thread tools
Coil thread tools
HELICOIL 120175B METRIC STRAIGHT FLUTE BOTTOM M12 X 1.75
HELICOIL 120175B METRIC STRAIGHT FLUTE BOTTOM M12 X 1.75
Metric coarse Straight flute
References
helicoil:
120175B
rubix:
1388697
Technical specifications
Threading diameter
12
mm
Thread-cutting pitch
1.75
mm
Product details
Technical specifications
Product details : HELICOIL 120175B METRIC STRAIGHT FLUTE BOTTOM M12 X 1.75
Technical specifications
Attributes
Threading diameter
12
mm
Thread-cutting pitch
1.75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
86.69
excl. VAT
/
Each
£
104.03
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 869324 INSERT TOOLS G-COIL N.9 M10X100
HELICOIL 100150R METRIC ROUGHING TAP M10 X 1.5
HELICOIL METRIC STRAIGHT FLUTE PLUG M8 X 1.25 080125P
ROEBUCK 869314 EXTRACTOR G-COIL N.1
HELICOIL METRIC STRAIGHT FLUTE PLUG M10 X 1.5 100150P
HELICOIL 9863-06 01500167700 6UNF INS TOOL THRD MANDREL
ARMEG ERT04.0 4.0MM RE-THREADER - STANDARD REACH (L)97 MM
HELICOIL 01500408000 M8 X 1.25 INS TOOL TYPE H-PM
ROEBUCK 869329 INSERT TOOLS G-COIL N.14 M12X125
HELICOIL METRIC ROUGHING TAP M6 X 1 01401060104
HELICOIL 01500169700 10UNF INS TOOL TYPE H-PSG
ROEBUCK 869328 INSERT TOOLS G-COIL N.13 M12X100
HELICOIL 01803030000/10 EXTRACTING TOOL HAND SIZE 3
HELICOIL 030050S METRIC HIGH SPIRAL FLUTE BOTTOM M3.0 X 0.5
HELICOIL 01803020000 EXTRACTION TOLL