Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Threaded rods, stud bolts, helicoils and spacers
Coil thread tools
Coil thread tools
HELICOIL METRIC STRAIGHT FLUTE PLUG M8 X 1.25 080125P
HELICOIL METRIC STRAIGHT FLUTE PLUG M8 X 1.25 080125P
Metric coarse Straight flute
References
helicoil:
080125P
rubix:
1388684
Technical specifications
Threading diameter
8
mm
Thread-cutting pitch
1.25
mm
Product details
Technical specifications
Product details : HELICOIL METRIC STRAIGHT FLUTE PLUG M8 X 1.25 080125P
Technical specifications
Attributes
Threading diameter
8
mm
Thread-cutting pitch
1.25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
69.33
excl. VAT
/
Each
£
83.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
HELICOIL 100150S METRIC HIGH SPIRAL FLUTE BOTTOM M10 X 1.5
ROEBUCK 869314 EXTRACTOR G-COIL N.1
ROEBUCK 869328 INSERT TOOLS G-COIL N.13 M12X100
HELICOIL 9863-06 01500167700 6UNF INS TOOL THRD MANDREL
HELICOIL 01500408000 M8 X 1.25 INS TOOL TYPE H-PM
HELICOIL STRAIGHT FLUTE PLUG UNC 8-32 2CPB
HELICOIL 025045P METRIC STRAIGHT FLUTE PLUG M2.5 X 0.45
ROEBUCK 869330 INSERT TOOLS G-COIL N.15 M12X150
HELICOIL 01414120152/10 METRIC HIGH SPIRAL FLUTE BOTTOM M12 X 1.75
ROEBUCK 869317 INSERT TOOLS G-COIL N.2 M3X50
HELICOIL STRAIGHT FLUTE PLUG UNC 6-32
HELICOIL 3FS UNF HIGH SPIRAL FLUTE BOTTOM 10-32
ARMEG ERT04.0 4.0MM RE-THREADER - STANDARD REACH (L)97 MM
HELICOIL STRAIGHT FLUTE BOTTOM UNF 10-32 3FBB
HELICOIL 080125S METRIC HIGH SPIRAL FLUTE BOTTOM M8 X 1.25