CUTLINE METRIC COARSE HSSE SPIRAL POINT MACHINE TAP M5 X 0.8 861441
Metric tap hsse 3% vanadium- multi-material - Through holes
See technical informationSee documentsReferences
GISS Cutline:861441
Rubix:861441
EAN:3660338162459



Documents
Product details : CUTLINE METRIC COARSE HSSE SPIRAL POINT MACHINE TAP M5 X 0.8 861441
Metric machine tap DIN 371 / 376 - Multi-material for through holes
High performance HSSE 3% Vanadium taps
Metric thread ISO with 60° angle
High temperature resistance up to 550°C
Chips evacuation at the front of the tap
Vaporized tap
High performance HSSE 3% Vanadium taps
Metric thread ISO with 60° angle
High temperature resistance up to 550°C
Chips evacuation at the front of the tap
Vaporized tap
MACHINE TAP FOR THROUGH HOLES - METRIC - VANADIUM M5X80
Applications
For through holes
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Thread | 0.8 mm |
| Body material | hss-e |
| Coating | vaporized |
| Tolerance | 6h |
| Threading | metric |
| Total length | 70 mm |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Din standard | din 371 |
| Capacity length | 25 mm |
Show UNSPSC/ECL@SS
£ 12.01 excl. VAT
/ Each
£ 14.41 incl. VAT
- In stock: Next day delivery
