BAHCO 2M-25-28 RING WRENCH

Metric Deep Offset Double Ring End Wrenches with Chrome Finish

See technical information
References
Bahco:2M-25-28
Rubix:119A1572
EAN:7314151001308
brand logo
Technical specifications
Opening25x28
Length336 mm
Typebox wrench
See all Specifications

Product details : BAHCO 2M-25-28 RING WRENCH


12-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Better accessibility
Optimised legibility and identification with high-clarity imprint
Standards: ISO 1085, ISO 10104 and DIN 838

Strengths

Metric Deep Offset Double Ring End Wrenches with Chrome Finish

Technical specifications


Attributes
Logistic Weight500 g
Opening25x28
Length336 mm
Typebox wrench
Finishingchromed
Show UNSPSC/ECL@SS
£ 29.09 excl. VAT
/ Each
£ 34.91 incl. VAT
  • Delivery usually within ( 14 ) days