FACOM OPEN-END WREN 34.9/32


34 - "micromechanic" fork wrenches angled at 15° and 75° in inches

References
facom:34.9/32
rubix:1233505
ean:3148510983608
brand logo
brand logo
Technical specifications

Product details : FACOM OPEN-END WREN 34.9/32


34 - "micromechanic" fork wrenches angled at 15° and 75° in inches
- "micromechanic" fork wrenches: the short handle and slender heads allow access to confined spaces.
- Heads angled at 15° and 75° for use on nuts inaccessible with a standard wrench.
- Dimensions in inches: from 3/16" to 11/16".
- Finish: Satin chrome-plated.

Technical specifications


Attributes
Logistic Weight9 g
Packaged dimensions (D x W x H)80x15x5 mm
Package weight9 g
Length80 mm
Weight15 g
FinishingSatin/Chrome
TypeFlat wrench
Show UNSPSC/ECL@SS
£ 10.46 excl. VAT
/ Each
£ 12.55 incl. VAT
  • Usually arrives within 14 working days