EXPERT STUBBY RATCHET WRENCH 14MM
Short ratcheting combination wrenches - mm
See technical informationReferences
Expert:E110918
Rubix:2517416
EAN:3258951109182

Product details : EXPERT STUBBY RATCHET WRENCH 14MM
- ISO 691 - ISO 1711-1
- Re-engagement angle 5°.
- Straight 12-point polygonal head.
- Change of direction by flipping the wrench.
- Open end oriented at 15° relative to the handle axis (re-engagement angle 30°).
- Ring end profile maximizing the contact surface with the nut for increased durability.
- Short wrenches for better accessibility in confined spaces.
- Forged from Chrome Vanadium steel.
- Finish: chrome-plated, bright.
Characteristics:
EAN: 3258951109182
A [mm]: 14
B [mm]: 29.8
B1 [mm]: 27.7
C [mm]: 6.7
C1 [mm]: 9.4
L [mm]: 114
Packaging: 1
Presentation: Full Polish
[g]: 80
- Re-engagement angle 5°.
- Straight 12-point polygonal head.
- Change of direction by flipping the wrench.
- Open end oriented at 15° relative to the handle axis (re-engagement angle 30°).
- Ring end profile maximizing the contact surface with the nut for increased durability.
- Short wrenches for better accessibility in confined spaces.
- Forged from Chrome Vanadium steel.
- Finish: chrome-plated, bright.
Characteristics:
EAN: 3258951109182
A [mm]: 14
B [mm]: 29.8
B1 [mm]: 27.7
C [mm]: 6.7
C1 [mm]: 9.4
L [mm]: 114
Packaging: 1
Presentation: Full Polish
[g]: 80
Technical specifications
Attributes
| Opening | 14 |
|---|---|
| Length | 114 mm |
| Type | ratchet spanner |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 11.19 excl. VAT
/ Each
£ 13.43 incl. VAT
- Delivery usually within ( 14 ) days