FACOM 64.3/4X13/16 64 RATCHETING RING SPANNER 3/4 X 13/16 INCH
64 - straight ratchet polygon keys in inches
See technical informationReferences
Facom:64.3/4X13/16
Rubix:1011618
EAN:3148517427761



Product details : FACOM 64.3/4X13/16 64 RATCHETING RING SPANNER 3/4 X 13/16 INCH
64 - straight ratchet polygon keys in inches
- Straight right-ratchet polygon wrenches: allows flat access to the nut.
- Compact and reversible ratchet mechanism by turning the wrench.
- Recovery angle at 5° (7.5° for 1/4"; 6° for 5/16" and 11/32").
- Dimensions in inches: from 1/4" to 5/16".
- Finish: Satin chrome-plated.
- Straight right-ratchet polygon wrenches: allows flat access to the nut.
- Compact and reversible ratchet mechanism by turning the wrench.
- Recovery angle at 5° (7.5° for 1/4"; 6° for 5/16" and 11/32").
- Dimensions in inches: from 1/4" to 5/16".
- Finish: Satin chrome-plated.
Technical specifications
Attributes
| Logistic Weight | 282 g |
|---|---|
| Packaged dimensions (D x W x H) | 245x40x13 mm |
| Package weight | 282 g |
| Opening | 3/4x13/16 |
| Length | 245 mm |
| Type | ratchet wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 37.02 excl. VAT
/ Each
£ 44.42 incl. VAT
- Delivery usually within ( 14 ) days
