Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
MELFORM MEL TM 13 14MM HEX X 15MM HEX X 82.5MM LONG BOX SPANNER
MELFORM MEL TM 13 14MM HEX X 15MM HEX X 82.5MM LONG BOX SPANNER
Metric Double Ended TM Range
References
melco:
TM13
rubix:
046695
Technical specifications
Opening
13
Length
82
mm
See all Specifications
Product details
Technical specifications
Product details : MELFORM MEL TM 13 14MM HEX X 15MM HEX X 82.5MM LONG BOX SPANNER
Bright plated finish
Technical specifications
Attributes
Opening
13
Length
82
mm
Finishing
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.20
excl. VAT
/
Each
£
6.24
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 24X27 MM DBL END RING SPANNER 41052427
GEDORERED R03910008 ADJUSTABLE RATCHET SPANNER 6IN
GEDORE RED R03800015 15 INCH ADJUSTABLE SPANNER
GEDORE RED R09100060 6MM COMBINATION SPANNER
BAHCO 11M-32 LONG COMBINATION WRENCH 32MM
FAG LOCKNUT-SOCKET-KM13 KM13 SOCKET WRENCH LOCKNUT.SOCKET.KM13
BAHCO 11M-15 LONG COMBINATION WRENCH 15MM
ROEBUCK WRENCH SOCKET 6X12 OPENING 10MM 865301
BAHCO 4106-32-75 ADJUSTABLE HOOK SPANNER
MELFORM MEL TIM 3 7MM HEX X 8MM HEX X 100MM LONG BOX SPANNER
STAHLWILLE 40080606 COMBINATION SPANNER 6MM
FACOM 464TX.10X12 TORX RATCHETING WR. E10 X E12
MELFORM MEL TW 4 3/16 W HEX X 1/4 W HEX X 4IN LONG BOX SPANNER
ROEBUCK SLOGGING RING SPANNER 2.3/16 A/F
BAHCO 1952M-20 COMBINATION WRENCH