Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
MELFORM MEL TIM 3 7MM HEX X 8MM HEX X 100MM LONG BOX SPANNER
MELFORM MEL TIM 3 7MM HEX X 8MM HEX X 100MM LONG BOX SPANNER
ISO Double Ended Metric TIM Range
References
melco:
TIM3
rubix:
245710
Technical specifications
Opening
3
Length
100
mm
See all Specifications
Product details
Technical specifications
Product details : MELFORM MEL TIM 3 7MM HEX X 8MM HEX X 100MM LONG BOX SPANNER
Bright plated finish
Technical specifications
Attributes
Opening
3
Length
100
mm
Finishing
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.83
excl. VAT
/
Each
£
5.80
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 980119 RING WRENCHES CRANKED
FACOM 440.6 COMBINATION WRENCH 6MM
STAHLWILLE 8 X 9 MM DBL END RING SPANNER 41050809
SKF HN9/SNL HOOK SPANNER 65MM
STAHLWILLE 40573434 9/16 COMBI SPANNER
BRITOOL EXPERT COMBINATION WRENCH 34MM
FACOM 440.7 COMBINATION WRENCH 7MM
FACOM 5710X12 57 CRESCENT SPANNER 10 X 12MM
GEDORE 8791-19 8791 SPIGOT OPEN END FITTING 16 Z 19MM
FACOM METRIC OPEN END WRENCH 36 X 41MM - SAFETY LOCK SYSTEM
GEDORE HALF-MOONRINGSPANNER 304-15X17
GEDORE 46X50MMFLATRINGSPANN 4 46X50
BRITOOL EXPERT LONG COMBINATION WRENCH 29MM
BAHCO 96C ADJUSTABLE WRENCH 20IN SIDE NUT
STAHLWILLE LONG COMBINATION WRENCH 40 10 10 10