FACOM 464TX.10X12 TORX RATCHETING WR. E10 X E12

464TX - Ratchet wrenches

See technical information
References
Facom:464TX.10X12
Rubix:2527703
EAN:3148519258127
brand logo
Technical specifications
Opening10x12
Length150 mm
Typeratchet wrench
See all Specifications

Product details : FACOM 464TX.10X12 TORX RATCHETING WR. E10 X E12


464TX - Ratcheting wrenches
- Ideal for getting into hard-to-reach places!
- EXTRA-PLATE: The compact eye head replaces the "ratchet/socket" combination and offers the functionality of an extra-flat ratchet.
- COMPACT: Ratchet system integrated into a compact eye head. 2 sizes per wrench.
- FAST : 5° angle of recovery. Ultra-fast tightening without wasting time repositioning the wrench.

Technical specifications


Attributes
Logistic Weight65 g
Packaged dimensions (D x W x H)150x20x8 mm
Package weight65 g
Opening10x12
Length150 mm
Typeratchet wrench
Finishingsatin/chrome
Show UNSPSC/ECL@SS
£ 32.23 excl. VAT
/ Each
£ 38.68 incl. VAT
  • Delivery usually within ( 14 ) days