Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
MELFORM MEL TW 4 3/16 W HEX X 1/4 W HEX X 4IN LONG BOX SPANNER
MELFORM MEL TW 4 3/16 W HEX X 1/4 W HEX X 4IN LONG BOX SPANNER
Double Ended Box Spanner (Whitworth) Range
References
melco:
TW4
rubix:
046662
Technical specifications
Opening
4
Length
100
mm
See all Specifications
Product details
Technical specifications
Product details : MELFORM MEL TW 4 3/16 W HEX X 1/4 W HEX X 4IN LONG BOX SPANNER
Spanner sizes are determined by the size of the thread on the bolt or stud. Sizes given are BS 2558 grade B.
Technical specifications
Attributes
Opening
4
Length
100
mm
Finishing
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.89
excl. VAT
/
Each
£
5.87
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT COMBINATION WRENCH 27MM
FACOM ADJUSTABLE WRENCH 10 INCH 113A.10C
GEDORE 2133 12 12MM NUT DRIVER WITH 3C-HANDLE
GEDORE 90MMRINGSLOGSPANNR 306 G 90
KNIPEX 9803055 NUT DRIVERS WITH HANDLE 232MM
FACOM 45.32 45 OPEN ENDED METRIC SPANNERS HEAVY DUTY 32MM
IRWIN ADJUSTABLESPANNER 6IN 10508161
ROEBUCK ADJUSTABLE WRENCH 18 INCH PHOSPHATE
BAHCO 111Z-1.7/16 COMBINATION WRENCH 1.7/16IN
BOSCH ANGLE GRINDER PIN SPANNER 1607950043
FACOM 467.15SLS SLS 12 POINT METRIC COMBINATION RATCHETING WRENCH 15MM
BAHCO 1952Z-1/4 COMBINATION WRENCH
STAHLWILLE 43010809 29 SERIES DOUBLE ENDED FLEXI-JOINT SPANNER 8/9MM
STAHLWILLE 40032427 24 X 27MM DOE SPANNER
STAHLWILLE 43011415 29 SERIES DOUBLE ENDED FLEXI-JOINT SPANNER 14/15MM