• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,523)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Pneumatics(90,850)
  • Hydraulics(5,994)
  • Sealing technology(33)
  • Measurement and control technology(1,978)
  • Hose & Pipes(1,301)
  • Filtration and Care(388)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,216)
  • Compressed air preparation(4,635)
  • Pneumatic accessories(15,001)
  • Compressors and compr. air system(261)
See Pneumatics
  1. Rubix Categories
  2. Fluid Transmission & Flow Technology
  3. Pneumatics
  4. Pneumatic accessories
  5. Pneumatic couplings
  6. Hose barbed fitting with thread
  7. SMC LQL44-10 FITTING

SMC LQL44-10 FITTING

Fitting

See technical information

References

SMC:LQL44-10
Rubix:2605198
Manufacturer :00092272
brand logo
brand logo

Product details : SMC LQL44-10 FITTING


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 51.88 excl. VAT
/ Each
£ 62.26 incl. VAT
  • Delivery usually within ( 19 ) days

Check our products from related categories

FESTO 151521 DOUBLE NIPPLE ESK-1/4-1/4NORGREN 160050088 FITTING G1 PLUG FLANGE SPANNERNORGREN BSP TAPER PLUG 150050088FESTO 3571 BLANKING PLUG B-1/2CAMOZZI BSP ADAPTOR-REDUCING NIPPLE-M5-1/8 THREAD 2511 M5-1/8SMC KAH06-U01 FITTINGPCL HOSE TAIL ADAPTOR R1/4 3/8 INCH (9.5MM) HC1217SMC FP04 R1/2 CONICAL PLUGSMC KGT12-03 BRANCH TEE 12MMAVENTICS 1823381043PCL HOSE TAIL ADAPTOR R1/2 1/2 INCH (12.7MM) HC2954SMC M-5UL FITTINGCAMOZZI BSPT ADAPTOR-REDUCING BUSH- M 3/8- F 1/8 THREAD 2530 3/8-1/8CAMOZZI 1/2IN MALE ADAPTOR S2010-1/2MECALINE 859698 FLOW REG METER-OUT STAINLESS STEEL G3/8IN
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap