Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 41160709 7X9 SPLINE EX LONG RING SPANNER 220ASP.7/32X9/32
STAHLWILLE 41160709 7X9 SPLINE EX LONG RING SPANNER 220ASP.7/32X9/32
Ring Spanner
References
stahlwille:
41160709
rubix:
213A5403
ean:
4018754133499
Technical specifications
Length
185
mm
See all Specifications
Product details
Technical specifications
Product details : STAHLWILLE 41160709 7X9 SPLINE EX LONG RING SPANNER 220ASP.7/32X9/32
Strengths
•Extra long
Technical specifications
Attributes
Logistics dimensions (L x W x H)
11
x
18
x
184
mm
Logistic Weight
23
g
Length
185
mm
Weight
28
g
Finishing
Chromed
Type
Box Wrench
Composition
High Performance Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.24
excl. VAT
/
Each
£
37.49
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 02490036 3/8 INCH DRIVE X 5/8 AF CROW-RING
GEDORE RED R09100210 21MM COMBINATION SPANNER
FACOM 76.9SLS ANGLED 12 POINT SOCKET WRENCH 9MM - SAFETY LOCK SYSTEM
GEDORE RED R09100090 9MM COMBINATION SPANNER
ROEBUCK MEGAGEAR RATCHET COMBINATION SPANNER 18MM 8298252 4S-RW18
ROEBUCK COMBINATION WRENCH SPANNER OPENING 28MM 865276
BRITOOL EXPERT COMBINATION WRENCH 13MM
BAHCO 1RM-7 RATCHET COMBI SPANNER
FACOM 440.19 COMBINATION WRENCH 19MM
GEDORE 133 70 SLOGGING SPANNER OPEN ENDED 133 SERIES 70MM
ROEBUCK COMBINATION WRENCH SPANNER OPENING 30MM 865278
BAHCO 31 32MM WIDE JAW ADJUSTABLE WRENCH WITH PHOSPHATE FINISH 205MM
1648934 17 X 19MM REVERSIBLE RATCHET PODGING SPANNER
BAHCO 894M-110 OPEN END WRENCH
GEDORE 2142 TX T15 SCREWDRIVER WITH 2C-T-HANDLE