References
Bahco:SB28M-20
Rubix:401A5184
Manufacturer :SB28M-20
EAN:7314150486854



Product details : BAHCO SB28M-20 DOUBLE END SOCKET WRENCH SB
12-point Dynamic-Drive™ profile in offset ring
Six-point Dynamic-Drive™ profile in straight ring
Pass-through in offset and deep socket in straight side to use even for long thread bar
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standard: ISO 2236
Six-point Dynamic-Drive™ profile in straight ring
Pass-through in offset and deep socket in straight side to use even for long thread bar
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standard: ISO 2236
Technical specifications
Attributes
| Opening | 20 |
|---|---|
| Length | 220 mm |
| Type | hose wrench |
| Finishing | satin/chrome |
| Diameter | 28 mm |
Show UNSPSC/ECL@SS
£ 27.79 excl. VAT
/ Each
£ 33.35 incl. VAT
- Delivery usually within ( 14 ) days
