CUTLINE 832132 MACHINE TAP HSSE METRIC COARSE BRIGHT SPIRAL FLUT M5 X
Metric tap - helical - hss
See technical informationSee documentsReferences
GISS Cutline:832132
Rubix:832132
EAN:3660338050466

Documents
Product details : CUTLINE 832132 MACHINE TAP HSSE METRIC COARSE BRIGHT SPIRAL FLUT M5 X
Metric tap - helical - hss
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Thread | 0.8 mm |
| Body material | hss |
| Coating | no |
| Threading | metric |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Angle of helix | 40 ° |
| Din standard | din 371 |
| Capacity length | 9 mm |
| Total length | 70 mm |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 12.69 excl. VAT
/ Each
£ 15.23 incl. VAT
- Usually arrives within 14 working days
