Metric tap hsse - spiral flute - alloy steels
Threading | Metric |
---|---|
Threading diameter | 5 mm |
Thread | 0.8 mm |
Angle of helix | 40 ° |
Total length | 70 mm |
Body material | HSS-E |
Coating | Polished |
Tolerance | 6H |
Tail diameter | 6 mm |
Square drive adapter | 4.9 mm |
Material | Steel |
Din standard | DIN 371 |
Capacity length | 8.5 mm |
In stock: Next day delivery