Metric tap coarse hss-pm hardlube coated - spiral flute
Threading | Metrical |
---|---|
Threading diameter | 10 mm |
Thread | 1.5 mm |
Threading | Metrical |
---|---|
Threading diameter | 10 mm |
Thread | 1.5 mm |
Total length | 100 mm |
Body material | HSS |
Square drive adapter | 8 mm |
Din standard | DIN 371 |
Capacity length | 39 mm |
Sold out