Metric tap hsse - spiral point - non-ferrous
Threading | metric |
---|---|
Threading diameter | 3 mm |
Thread | 0.5 mm |
Total length | 56 mm |
Body material | hss-e |
Coating | polished |
Tolerance | 6h |
Tail diameter | 3.5 mm |
Square drive adapter | 2.7 mm |
Material | non ferrous |
Din standard | din 371 |
Capacity length | 10 mm |
Sold out