CUTLINE MACHINE TAP METRIC HSS INTERMITTENT PITCH M6 X 1.0 832147
Metric tap with alternate threads - hss
See technical informationSee documentsReferences
GISS Cutline:832147
Rubix:832147
EAN:3660338049897

Documents
Product details : CUTLINE MACHINE TAP METRIC HSS INTERMITTENT PITCH M6 X 1.0 832147
HSS metric tap with alternate threads
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Thread | 1 mm |
| Tail diameter | 6 mm |
| Total length | 80 mm |
| Tolerance | 6h |
| Thread length | 16 mm |
| Din standard | din 371 |
| Material | cast iron |
| Square drive adapter | 4.9 mm |
Show UNSPSC/ECL@SS
£ 11.05 excl. VAT
/ Each
£ 13.26 incl. VAT
- In stock: Next day delivery
