CUTLINE MACHINE TAP METRIC HSS INTERMITTENT PITCH M12 X 1.75 832150
Metric tap with alternate threads - hss
See technical informationSee documentsReferences
GISS Cutline:832150
Rubix:832150
EAN:3660338049927

Documents
Product details : CUTLINE MACHINE TAP METRIC HSS INTERMITTENT PITCH M12 X 1.75 832150
HSS metric tap with alternate threads
Technical specifications
Attributes
| Threading diameter | 12 mm |
|---|---|
| Thread | 1.75 mm |
| Tail diameter | 9 mm |
| Total length | 110 mm |
| Tolerance | 6h |
| Thread length | 22 mm |
| Din standard | din 376 |
| Material | cast iron |
| Square drive adapter | 7 mm |
Show UNSPSC/ECL@SS
£ 17.70 excl. VAT
/ Each
£ 21.24 incl. VAT
- In stock: Next day delivery
