Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Through hole machine tap with interrupted thread
CUTLINE MACHINE TAP METRIC HSS INTERMITTENT PITCH M5 X 0.8 832146
CUTLINE MACHINE TAP METRIC HSS INTERMITTENT PITCH M5 X 0.8 832146
Metric tap with alternate threads - hss
References
giss cutline:
832146
rubix:
832146
ean:
3660338049880
Technical specifications
Threading diameter
5
mm
Thread
0.8
mm
Tail diameter
6
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE MACHINE TAP METRIC HSS INTERMITTENT PITCH M5 X 0.8 832146
HSS metric tap with alternate threads
Technical specifications
Attributes
Threading diameter
5
mm
Thread
0.8
mm
Tail diameter
6
mm
Square drive adapter
4.9
mm
Total length
70
mm
Tolerance
6H
Thread length
14
mm
Din standard
DIN 371
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.28
excl. VAT
/
Each
£
7.54
incl. VAT
In stock: Next day delivery
Select variants (7)
Add to cart
Check our products from related categories
CUTLINE MACHINE TAP METRIC HSS INTERMITTENT PITCH M3 X 0.5 832144
CUTLINE MACHINE TAP METRIC HSS INTERMITTENT PITCH M12 X 1.75 832150
CUTLINE MACHINE TAP METRIC HSS INTERMITTENT PITCH M8 X 1.25 832148
CUTLINE MACHINE TAP METRIC HSS INTERMITTENT PITCH M4 X 0.7 832145
CUTLINE MACHINE TAP METRIC HSS INTERMITTENT PITCH M10 X 1.5 832149
CUTLINE MACHINE TAP METRIC HSS INTERMITTENT PITCH M6 X 1.0 832147
GUHRING 00823 022.000 MACHINE TAPS 9008230220000
SANDVIK T300-XM100IA-M5 C145 TAP 8248261
GUHRING 00811 002.000 MACHINE TAPS 9008110020000
SANDVIK T400-XM100DA-M3B125 COROTAP OPTIMIZED FOR VERSATILITY 8248321
GUHRING 00998 005.000 MACHINE TAPS HSS-E
DORMER EP00TINM20 SPIRAL POINT TAP M20 X 2.50 MM 6196713
GUHRING 02887 009.728 MACHINE TAPS 9028870097280
WALTERPROT E21364-M20X1.5 HAND- AND MACHINE TAPS HSS/-E 5603147
SANDVIK T200-XM100DA-M5 C110 COROTAP 200 CUTTING TAP 6539628