Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Through hole machine tap with interrupted thread
CUTLINE MACHINE TAP METRIC HSS INTERMITTENT PITCH M4 X 0.7 832145
CUTLINE MACHINE TAP METRIC HSS INTERMITTENT PITCH M4 X 0.7 832145
Metric tap with alternate threads - hss
References
giss cutline:
832145
rubix:
832145
ean:
3660338049873
Technical specifications
Threading diameter
4
mm
Thread
0.7
mm
Tail diameter
4.5
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE MACHINE TAP METRIC HSS INTERMITTENT PITCH M4 X 0.7 832145
HSS metric tap with alternate threads
Technical specifications
Attributes
Threading diameter
4
mm
Thread
0.7
mm
Tail diameter
4.5
mm
Square drive adapter
3.4
mm
Total length
63
mm
Tolerance
6h
Thread length
12
mm
Din standard
din 371
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.98
excl. VAT
/
Each
£
7.18
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
CUTLINE MACHINE TAP METRIC HSS INTERMITTENT PITCH M6 X 1.0 832147
CUTLINE MACHINE TAP METRIC HSS INTERMITTENT PITCH M8 X 1.25 832148
CUTLINE MACHINE TAP METRIC HSS INTERMITTENT PITCH M12 X 1.75 832150
CUTLINE MACHINE TAP METRIC HSS INTERMITTENT PITCH M3 X 0.5 832144
CUTLINE MACHINE TAP METRIC HSS INTERMITTENT PITCH M10 X 1.5 832149
CUTLINE MACHINE TAP METRIC HSS INTERMITTENT PITCH M5 X 0.8 832146
SANDVIK T300-XM100DB-M18X150B145 6539489
DORMER EX10TINM18X1.5 6196751
GUHRING 00804 008.000 MACHINE TAPS 9008040080000
WALTER M23513-UNF10 TAPS HSS-E X PERT 6150008
SANDVIK T200-XM100DB-M12X125C150 COROTAP OPTIMIZED VERSATILITY 6539216
WALTERPROT M21563-M8X0.75 TAPS HSS-E X PERT 6149863
SANDVIK T300-XM100DB-M10X125C150 COROTAP OPTIMIZED VERSATILITY 6539165
DORMER HSS TAP M14 E621M14
SANDVIK T200-SD100AH-6-32D115 COROTAP 6423903