Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Through hole machine tap with interrupted thread
CUTLINE MACHINE TAP METRIC HSS INTERMITTENT PITCH M10 X 1.5 832149
CUTLINE MACHINE TAP METRIC HSS INTERMITTENT PITCH M10 X 1.5 832149
Metric tap with alternate threads - hss
References
giss cutline:
832149
rubix:
832149
ean:
3660338049910
Technical specifications
Threading diameter
10
mm
Thread
1.5
mm
Tail diameter
10
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE MACHINE TAP METRIC HSS INTERMITTENT PITCH M10 X 1.5 832149
HSS metric tap with alternate threads
Technical specifications
Attributes
Threading diameter
10
mm
Thread
1.5
mm
Tail diameter
10
mm
Square drive adapter
8
mm
Total length
100
mm
Tolerance
6H
Thread length
20
mm
Din standard
DIN 371
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.58
excl. VAT
/
Each
£
12.70
incl. VAT
In stock: Next day delivery
Select variants (7)
Add to cart
Check our products from related categories
CUTLINE MACHINE TAP METRIC HSS INTERMITTENT PITCH M8 X 1.25 832148
CUTLINE MACHINE TAP METRIC HSS INTERMITTENT PITCH M6 X 1.0 832147
CUTLINE MACHINE TAP METRIC HSS INTERMITTENT PITCH M4 X 0.7 832145
CUTLINE MACHINE TAP METRIC HSS INTERMITTENT PITCH M12 X 1.75 832150
CUTLINE MACHINE TAP METRIC HSS INTERMITTENT PITCH M5 X 0.8 832146
CUTLINE MACHINE TAP METRIC HSS INTERMITTENT PITCH M3 X 0.5 832144
SANDVIK T300-XM101DA-M12C145 COROTAP 300 CUTTING TAP 6539462
DORMER E513M6X.5NO1 TAP M6 X 0.50 MM 5977076
DORMER EX10M24X2.0 TAP M24 X 2.00 MM 5973674
SANDVIK T300-XM104DA-M5C145 COROTAP OPTIMIZED FOR VERSATILITY 6635188
WALTER M2051305-M10 TAPS HSS-E X PERT 6149762
SANDVIK T200-XM101DF-5/8 C110 CUTTING TAP WITH SPIRAL POINT 6539670
SANDVIK T300-XM100AA-M5C110 COROTAP OPTIMIZED FOR VERSATILITY 6967033
SANDVIK T300-XM100AL-3/4B145 COROTAP OPTIMIZED FOR VERSATILITY 6967073
M24 x 3.0 BOT HSS MACHINE TAP METRIC COARSE ISO 529