References
Tsubaki:MG500
Rubix:267A0321
Manufacturer :5010050000
EAN:8718472213478

Documents
Product details : TSUBAKI 5010050000 MG-500 CAM CLUTCH
Tsubaki MG Series clutches are strictly used for low to medium speed inner race overrunning applications.
Technical specifications
Attributes
| Logistic Weight | 4566 g |
|---|---|
| Inner diameter | 31.5 mm |
| Outer diameter | 108 mm |
| Width | 89 mm |
| Series | mg |
| Weight | 4566 kg |
| Reference speed | 2400 rpm |
| Total bearing width | 89 mm |
| Auth. torque | 1620 N.m |
Show UNSPSC/ECL@SS
£ 2,122.25 excl. VAT
/ Each
£ 2,546.70 incl. VAT
- Usually arrives within 14 working days