References
Tsubaki:TFS35
Rubix:267A0299
Manufacturer :5003000350
EAN:8718472212372



Documents
Product details : TSUBAKI 5003000350 TFS-35 CAM CLUTCH
Tsubaki TFS Series clutches are designed for press fit installation. Outside dimensions are the same as 63** ball bearings. TFS Clutches have two vertical key ways on the outer races. The usage of bearing support is compulsory.
Technical specifications
Attributes
| Logistic Weight | 781 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 80 mm |
| Width | 31 mm |
| Series | tfs |
| Weight | 0.781 kg |
| Reference speed | 1400 rpm |
| Total bearing width | 31 mm |
| Auth. torque | 475 N.m |
| Standard | din 6885. 3 |
Show UNSPSC/ECL@SS
£ 215.70 excl. VAT
/ Each
£ 258.84 incl. VAT
- Usually arrives within 14 working days