Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Other bearings
Bearing freewheel
TSUBAKI 5094005507 MZEU 55 E7 FLANGE SET
TSUBAKI 5094005507 MZEU 55 E7 FLANGE SET
Cam Clutch MZEU-K Flange
References
tsubaki:
MZEU55 E7 FLANGE SET
rubix:
267A0447
manufacturer :
5094005507
ean:
8718472217247
Technical specifications
Width
104
mm
See all Specifications
Product details
Technical specifications
Product details : TSUBAKI 5094005507 MZEU 55 E7 FLANGE SET
Tsubaki MZEU series clutch is European style model, prelubricated with a special grease and requires no lubrication maintenance. Ideal for general applications.
Technical specifications
Attributes
Width
104
mm
Weight
3462
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
251.47
excl. VAT
/
Each
£
301.76
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
TSUBAKI 5004040300 BSEU40-30 CAM CLUTCH
TSUBAKI 5014020020 BB20-2K-K CAM CLUTCH WITH KEYWAY
TSUBAKI 5094002507 MZEU 25 E7 FLANGE SET
TSUBAKI 5012003001 MZEU 30K CAM CLUTCH
TSUBAKI 5090008004 MZEU 80 E4 COVER SET
TSUBAKI 5001000400 BB-40 CAM CLUTCH
INA ROLLER CLUTCH HF2520-L564
TSUBAKI 5090005504 MZEU 55 E4 COVER SET
TSUBAKI 5090006001 MZEU 60 E1 FLANGE SET
INA ROLLER CLUTCH HFL3530-L564
TSUBAKI 5090001504 MZEU 15 E4 COVER SET
TSUBAKI 5090009001 MZEU 90 E1 FLANGE SET (INCLUDING FLANGE KIT)
TSUBAKI 5012015000 MZ-EU 150 CLUTCH
TSUBAKI 5015035021 BB35-2GD 1K-K CAM CLUTCH
TSUBAKI 5094003507 MZEU 35 E7 FLANGE SET