TSS-20 CAM CLUTCH
Inner diameter | 11.4 mm |
---|---|
Outer diameter | 24 mm |
Width | 8 mm |
Logistic Weight | 33 g |
---|---|
Inner diameter | 11.4 mm |
Outer diameter | 24 mm |
Width | 8 mm |
Series | TSS |
Weight | 0.033 kg |
Total bearing width | 8 mm |
Auth. torque | 0.005 N.m |
Standard | DIN 6885.1 |
Usually arrives within 14 working days