References
Tsubaki:MZEU70-K E2
Rubix:267A0404
Manufacturer :5090007002
EAN:8718472216929

Product details : TSUBAKI 5090007002 MZEU 70 E2 FLANGE SET
Tsubaki MZEU series clutch is European style model, prelubricated with a special grease and requires no lubrication maintenance. Ideal for general applications.
Technical specifications
Attributes
| Logistic Weight | 2585 g |
|---|---|
| Inner diameter | 70 mm |
| Outer diameter | 190 mm |
| Width | 134 mm |
| Series | mzeu-k |
| Weight | 18.1 kg |
| Reference speed | 1100 rpm |
| Limit speed | 250 rpm |
| Total bearing width | 90 mm |
| Auth. torque | 4210 N.m |
| Standard | ISO R773 (DIN 6885.1) |
Show UNSPSC/ECL@SS
£ 266.07 excl. VAT
/ Each
£ 319.28 incl. VAT
- Usually arrives within 14 working days