OSBORN 0003056406 MICRO-ABRASIVE TUBE BRUSH SIC 1000 GRIT D1.9
Micro-abrasive tube brushes, abrasive filament
See technical informationReferences
Osborn:0003-056.406
Rubix:387A5119
Manufacturer :0003056406
EAN:4013349119124

Product details : OSBORN 0003056406 MICRO-ABRASIVE TUBE BRUSH SIC 1000 GRIT D1.9
Micro-abrasive tube brushes, industrial quality, for internal finishing.
Strengths
High levels of flexibility and abrasion resistance
Very low production tolerances
Very suitable for use on already finished parts
High deburring rates for comparatively low surface impact
Can be used on manually operated machines as well as CNC machines and machining centres
Very low production tolerances
Very suitable for use on already finished parts
High deburring rates for comparatively low surface impact
Can be used on manually operated machines as well as CNC machines and machining centres
Applications
Fine processing, mainly for application on non-ferrous metals, for deburring cross holes, control units, O-ring grooves and cylindrical components.
Technical specifications
Attributes
| Logistic Weight | 0,9 g |
|---|---|
| Brush diameter | 1.9 mm |
Show UNSPSC/ECL@SS
£ 10.48 excl. VAT
/ Each
£ 12.58 incl. VAT
- Delivery usually within ( 5 ) days