OSBORN 0003056409 MICRO-ABRASIVE TUBE BRUSH SIC 1000 GRIT D2.2
Micro-abrasive tube brushes, abrasive filament
See technical informationReferences
Osborn:0003-056.409
Rubix:2576012
Manufacturer :0003056409
EAN:4013349119131

Product details : OSBORN 0003056409 MICRO-ABRASIVE TUBE BRUSH SIC 1000 GRIT D2.2
Micro-abrasive tube brushes, industrial quality, for internal finishing.
Strengths
High levels of flexibility and abrasion resistance
Very low production tolerances
Very suitable for use on already finished parts
High deburring rates for comparatively low surface impact
Can be used on manually operated machines as well as CNC machines and machining centres
Very low production tolerances
Very suitable for use on already finished parts
High deburring rates for comparatively low surface impact
Can be used on manually operated machines as well as CNC machines and machining centres
Applications
Fine processing, mainly for application on non-ferrous metals, for deburring cross holes, control units, O-ring grooves and cylindrical components.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 2x2x100 mm |
|---|---|
| Logistic Weight | 0,63 g |
| Brush diameter | 2.2 mm |
Show UNSPSC/ECL@SS
£ 10.43 excl. VAT
/ Each
£ 12.52 incl. VAT
- In stock: Next day delivery










