OSBORN 0003056428 MICRO-ABRASIVE TUBE BRUSH AO 600 GRIT D5.5


Micro-abrasive tube brushes, abrasive filament

References
osborn:0003-056.428
rubix:387A5121
manufacturer :0003056428
ean:4013349119193
brand logo
brand logo
Technical specifications
Brush diameter1.9 mm
See all Specifications

Product details : OSBORN 0003056428 MICRO-ABRASIVE TUBE BRUSH AO 600 GRIT D5.5


Micro-abrasive tube brushes, industrial quality, for internal finishing.

Strengths

High levels of flexibility and abrasion resistance
Very low production tolerances
Very suitable for use on already finished parts
High deburring rates for comparatively low surface impact
Can be used on manually operated machines as well as CNC machines and machining centres

Applications

Fine processing, mainly for application on non-ferrous metals, for deburring cross holes, control units, O-ring grooves and cylindrical components.

Technical specifications


Attributes
Logistics dimensions (L x W x H)5x6x125 mm
Logistic Weight2,87 g
Brush diameter1.9 mm
Show UNSPSC/ECL@SS
£ 8.98 excl. VAT
/ Each
£ 10.78 incl. VAT
  • Usually arrives within 14 working days