Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Bottle brushes
Sleeve bottle brush
OSBORN 15MMBRUSH PLAINSTEEL 0002-816215
OSBORN 15MMBRUSH PLAINSTEEL 0002-816215
Nozzle Cleaning Brushes
References
osborn:
0002-816.215
rubix:
169A7528
manufacturer :
0002816215
ean:
4013349115508
Technical specifications
Brush diameter
15
mm
See all Specifications
Product details
Technical specifications
Product details : OSBORN 15MMBRUSH PLAINSTEEL 0002-816215
Technical specifications
Attributes
Logistics dimensions (L x W x H)
15
x
15
x
303
mm
Logistic Weight
31
g
Brush diameter
15
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.07
excl. VAT
/
Each
£
10.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
OSBORN MICROABRASIVE TUBE BRUSH 8.2MM X 600G ALUMONIUM OXIDE 000305643
OSBORN 0003056428 MICRO-ABRASIVE TUBE BRUSH AO 600 GRIT D5.5
OSBORN 0003056409 MICRO-ABRASIVE TUBE BRUSH SIC 1000 GRIT D2.2
OSBORN 0003-816.310 0003816310 BRUSH 10MM S/STEEL PIPE FA0018
OSBORN 6MM NYLON BRUSH 0003-816806
OSBORN BRASSBB 10X100X300MM 0003-816510
OSBORN 0003056415 MICRO-ABRASIVE TUBE BRUSH SIC 1000 GRIT D3.2
0003-816-818 CANNING BRUSH
OSBORN 0003810125 WIRE TUBE BRUSHES 25MM DIA
OSBORN 0003810150 TUBE B. D50X100X160 STR-STW 030 G1/2
OSBORN 0003810175 STEEL WIRE TUBE BRUSH D75X100X160
OSBORN 0002-808.138 1-1/2SPIRALBRUSH 0002808138
"OSBORN 0002808132 TUBE B D32X 100X160 CR-STW 030 G1/2"""
0003-816512 APERTURE BRASS BRUSH
OSBORN 0002816520 AP.CLEAN.B. D 20 X100X300 CR-BRW 015