Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Bottle brushes
Sleeve bottle brush
OBSORN 0003816825 NYLON BRUSH 25 X 100 X 300 NM 035 Q20
OBSORN 0003816825 NYLON BRUSH 25 X 100 X 300 NM 035 Q20
Nozzle Cleaning Brushes
References
osborn:
0003-816.825
rubix:
169A7541
manufacturer :
0003816825
ean:
4013349123176
Technical specifications
Brush diameter
25
mm
See all Specifications
Product details
Technical specifications
Product details : OBSORN 0003816825 NYLON BRUSH 25 X 100 X 300 NM 035 Q20
Technical specifications
Attributes
Logistics dimensions (L x W x H)
25
x
25
x
300
mm
Logistic Weight
17
g
Brush diameter
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.13
excl. VAT
/
Each
£
3.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
OSBORN 0003810150 TUBE B. D50X100X160 STR-STW 030 G1/2
OSBORN 25MM BRSS PIPE CLEAN 0002-816525
OSBORN 0003056415 MICRO-ABRASIVE TUBE BRUSH SIC 1000 GRIT D3.2
OSBORNUNIP 12MM WIRE BRUSH 0003816212
OSBORN 0003056409 MICRO-ABRASIVE TUBE BRUSH SIC 1000 GRIT D2.2
OSBORN 0003816506 CLEANING BRUSH D6X100X320
OSBORN 0003056406 MICRO-ABRASIVE TUBE BRUSH SIC 1000 GRIT D1.9
OSBORN 6MM BRUSH PLAINSTEEL 0003-816206
OSBORN 0003056428 MICRO-ABRASIVE TUBE BRUSH AO 600 GRIT D5.5
OSBORN 0002816520 AP.CLEAN.B. D 20 X100X300 CR-BRW 015
OSBORN 0003810138 STEEL WIRE TUBE BRUSH D38X100X160 BSW
OSBORN 15MM BRSS PIPE CLEAN 0002-816515
OSBORN 0003816205 AP CLEAN B D 4X100X320 CR STW 008
OSBORN MICROABRASIVE TUBE BRUSH 8.2MM X 600G ALUMONIUM OXIDE 000305643
OSBORN 0003056412 MICRO-ABRASIVE TUBE BRUSH SIC 1000 GRIT D2.6