Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Bottle brushes
Sleeve bottle brush
OSBORN 0003-816.310 0003816310 BRUSH 10MM S/STEEL PIPE FA0018
OSBORN 0003-816.310 0003816310 BRUSH 10MM S/STEEL PIPE FA0018
Sleeve bottle brush Osborn
References
osborn:
0003-816.310
rubix:
235A2181
manufacturer :
0003816310
ean:
4013349122933
Product details
Technical specifications
Product details : OSBORN 0003-816.310 0003816310 BRUSH 10MM S/STEEL PIPE FA0018
Technical specifications
Attributes
Logistics dimensions (L x W x H)
10
x
10
x
325
mm
Logistic Weight
22,56
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.67
excl. VAT
/
Each
£
14.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
OSBORN 0003810125 WIRE TUBE BRUSHES 25MM DIA
OSBORN 0003810175 STEEL WIRE TUBE BRUSH D75X100X160
"OSBORN 0002808132 TUBE B D32X 100X160 CR-STW 030 G1/2"""
OSBORN 0002816520 AP.CLEAN.B. D 20 X100X300 CR-BRW 015
OSBORN 0003056412 MICRO-ABRASIVE TUBE BRUSH SIC 1000 GRIT D2.6
OSBORN 0003810138 STEEL WIRE TUBE BRUSH D38X100X160 BSW
OBSORN 0003816825 NYLON BRUSH 25 X 100 X 300 NM 035 Q20
OSBORN 0003056406 MICRO-ABRASIVE TUBE BRUSH SIC 1000 GRIT D1.9
OSBORN 15MM BRSS PIPE CLEAN 0002-816515
OSBORN 15MMBRUSH PLAINSTEEL 0002-816215
OSBORN 6MM BRUSH PLAINSTEEL 0003-816206
OSBORN 0003-816.208 0003-816208 STEEL BRUSH
OSBORN 0003056415 MICRO-ABRASIVE TUBE BRUSH SIC 1000 GRIT D3.2
OSBORN BRASSBB 10X100X300MM 0003-816510
OSBORN 0002-808.138 1-1/2SPIRALBRUSH 0002808138