Micro Drill
Drilling diameter | 2.5 mm |
---|---|
Total length | 59 mm |
Length of cut | 17 mm |
Drilling diameter | 2.5 mm |
---|---|
Total length | 59 mm |
Length of cut | 17 mm |
Din standard | DIN 6537 |
Angle of helix | 140 ° |
Direction of cutting | Right |
Tail diameter | 2.5 mm |
Coating | Solid Carbide |
Tip angle | 140 ° |
Internal cooling | Yes |
Usually arrives within 14 working days