GUHRING 00301 000.470 HSS/HSCO COATED DRILLS 9003010004700
Micro HSSE drills Series 301
See technical informationReferences
Gühring:301 0.470
Rubix:344A6196
Manufacturer :9003010004700
EAN:4031093086547


Technical specifications
| Drilling diameter | 0.47 mm |
|---|---|
| Total length | 25 mm |
| Length of cut | 3 mm |
Product details : GUHRING 00301 000.470 HSS/HSCO COATED DRILLS 9003010004700
HSS-E-PM micro drills DIN 1899RN
Technical specifications
Attributes
| Drilling diameter | 0.47 mm |
|---|---|
| Total length | 25 mm |
| Length of cut | 3 mm |
| Shank type | cylindrical |
| Cutting material | hss-e / pm |
| Tip angle | 118 ° |
| Tail diameter | 1 mm |
Show UNSPSC/ECL@SS
£ 6.86 excl. VAT
/ Each
£ 8.23 incl. VAT
- Usually arrives within 14 working days